SMC VFA5220-03 4/5 PORT AIR OPERATED VALVE
VFA#000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:VFA5220-03
Rubix:108A4793
Manufacturer :VFA5220-03
EAN:3618036594812

Technical specifications
| Type | 5/2 and 5/3 directional control valve |
|---|---|
| Number of Ports | 5 |
Product details : SMC VFA5220-03 4/5 PORT AIR OPERATED VALVE
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: 1/4, 3/8, 1/2
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 20 (Body Ported)
Port Size: 03 (3/8)
Thread Type: Rc
Port Location: Upward
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 2 (2 Position Double)
Body Type: 20 (Body Ported)
Port Size: 03 (3/8)
Thread Type: Rc
Port Location: Upward
Technical specifications
Attributes
| Logistic Weight | 317 g |
|---|---|
| Type | 5/2 and 5/3 directional control valve |
| Number of Ports | 5 |
| Volume flow rate | 2228.75 l/min |
Show UNSPSC/ECL@SS
£ 90.89 excl. VAT
/ Each
£ 109.07 incl. VAT
- In stock: Next day delivery