FESTO 535913 SOLENOID VALVE JMFH-5-1/4-EX
Solenoid valve JMFH-5-1/4
See technical informationSee documentsReferences
Festo:JMFH-5-1/4-EX
Rubix:109A1437
Manufacturer :535913
EAN:4052568169633

Documents
Product details : FESTO 535913 SOLENOID VALVE JMFH-5-1/4-EX
Solenoid valve JMFH-5-1/4-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x35x60 mm |
|---|---|
| Logistic Weight | 380 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 228.78 excl. VAT
/ Each
£ 274.54 incl. VAT
- Delivery usually within ( 11 ) days