FESTO 152563 SOLENOID VALVE JMFH-5/2-D-1-S-C
Solenoid valve JMFH-5/2
See technical informationSee documentsReferences
Festo:JMFH-5/2-D-1-S-C
Rubix:107A5030
Manufacturer :152563
EAN:4052568117436

Documents
Product details : FESTO 152563 SOLENOID VALVE JMFH-5/2-D-1-S-C
Solenoid valve JMFH-5/2-D-1-S-C With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 130.28 excl. VAT
/ Each
£ 156.34 incl. VAT
- Delivery date on request
Contact a branch