FESTO 159719 SOLENOID VALVE JMN1DH-5/2-D-2-S-C
Solenoid valve JMN1DH-5/2
See technical informationSee documentsReferences
Festo:JMN1DH-5/2-D-2-S-C
Rubix:107A5665
Manufacturer :159719
EAN:4052568127046

Documents
Product details : FESTO 159719 SOLENOID VALVE JMN1DH-5/2-D-2-S-C
Solenoid valve JMN1DH-5/2-D-2-S-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 156.00 excl. VAT
/ Each
£ 187.20 incl. VAT
- Delivery usually within ( 10 ) days