SMC EVPA342V-02FA AIR OPERATED VALVE

Pilot Poppet Valve

See technical informationSee documents

References

SMC:EVPA342V-02FA
Rubix:113A4725
brand logo

Technical specifications

Type3-port/air operated valve
Number of Ports3
See all Specifications

Documents

Product details : SMC EVPA342V-02FA AIR OPERATED VALVE


3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.

Technical specifications


Attributes
Logistic Weight120 g
Type3-port/air operated valve
Number of Ports3
£ 80.80 excl. VAT
/ Each
£ 96.96 incl. VAT
  • Delivery usually within ( 29 ) days