FESTO 12459 SOLENOID VALVE MDH-5/3G-3/4-D-4-24DC
Solenoid valve MDH-5/3
See technical informationSee documentsReferences
Festo:MDH-5/3G-3/4-D-4-24DC
Rubix:110A4109
Manufacturer :12459
EAN:4052568111984

Documents
Product details : FESTO 12459 SOLENOID VALVE MDH-5/3G-3/4-D-4-24DC
Solenoid valve MDH-5/3G-3/4-D-4-24DC With pilot valve and manual override, no socket connector Valve function=5/3 closed, Type of actuation=electrical, Width=76 mm, Standard nominal flow rate=4800 l/min, Operating pressure=3 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x121x80 mm |
|---|---|
| Logistic Weight | 2283 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4800 l/min |
Show UNSPSC/ECL@SS
£ 752.16 excl. VAT
/ Each
£ 902.59 incl. VAT
- Delivery usually within ( 6 ) days