References
Festo:MFH-3-1/2
Rubix:112A7522
Manufacturer :9857
EAN:4052568002046

Documents
Product details : FESTO 9857 SOLENOID VALVE MFH-3-1/2
Solenoid valve MFH-3-1/2 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=1,5 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x105x60 mm |
|---|---|
| Logistic Weight | 792,2 g |
| Type | 3/2 closed, monostable |
| Number of Ports | 3 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 251.68 excl. VAT
/ Each
£ 302.02 incl. VAT
- In stock: Next day delivery