FESTO 152562 SOLENOID VALVE MFH-5/2-D-1-S-C
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-1-S-C
Rubix:110A3571
Manufacturer :152562
EAN:4052568117429

Documents
Product details : FESTO 152562 SOLENOID VALVE MFH-5/2-D-1-S-C
Solenoid valve MFH-5/2-D-1-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x60x104 mm |
|---|---|
| Logistic Weight | 344 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ Each
£ 115.20 incl. VAT
- Delivery date on request
Contact a branch