FESTO 151709 SOLENOID VALVE MFH-5/2-D-2-FR-C
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-2-FR-C
Rubix:108A1738
Manufacturer :151709
EAN:4052568117122

Documents
Product details : FESTO 151709 SOLENOID VALVE MFH-5/2-D-2-FR-C
Solenoid valve MFH-5/2-D-2-FR-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 694,4 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 140.03 excl. VAT
/ Each
£ 168.04 incl. VAT
- Delivery date on request
Contact a branch