FESTO 535948 SOLENOID VALVE MFH-5/3B-1/8-B-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3B-1/8-B-EX
Rubix:110A1934
Manufacturer :535948
EAN:4052568169985

Documents
Product details : FESTO 535948 SOLENOID VALVE MFH-5/3B-1/8-B-EX
Solenoid valve MFH-5/3B-1/8-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x60x35 mm |
|---|---|
| Logistic Weight | 400 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 311.87 excl. VAT
/ Each
£ 374.24 incl. VAT
- Delivery usually within ( 26 ) days