FESTO 151874 SOLENOID VALVE MFH-5/3E-D-3-C


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-D-3-C
rubix:109A1325
manufacturer :151874
ean:4052568117351
MFH-5/3E-D-3-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 151874 SOLENOID VALVE MFH-5/3E-D-3-C


Solenoid valve MFH-5/3E-D-3-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4600 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistic Weight990 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 346.77 excl. VAT
/ Each
£ 416.12 incl. VAT
  • Delivery usually within ( 2 ) days