FESTO 535937 SOLENOID VALVE MFH-5/3G-1/4-B-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3G-1/4-B-EX
Rubix:110A1306
Manufacturer :535937
EAN:4052568169879

Documents
Product details : FESTO 535937 SOLENOID VALVE MFH-5/3G-1/4-B-EX
Solenoid valve MFH-5/3G-1/4-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x25x45 mm |
|---|---|
| Logistic Weight | 494,6 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 336.68 excl. VAT
/ Each
£ 404.02 incl. VAT
- Delivery usually within ( 11 ) days