AVENTICS 5812631000

Series 581, size 2

See technical information
References
Aventics:5812631000
Rubix:273A3651
brand logo
Technical specifications
Type5/2-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5812631000


5/2-way valve, series 581, size 2
5/2-way valve

Technical specifications


Attributes
Type5/2-way valve series 581
Number of Ports5
Volume flow rate2700 l/min
Show UNSPSC/ECL@SS
£ 155.21 excl. VAT
/ Each
£ 186.25 incl. VAT
  • Usually arrives within 14 working days