FESTO 30992 SOLENOID VALVE


Solenoid valve MFH-5

References
festo:MFH-5-1/8-L-S-B
rubix:391A2916
manufacturer :30992
ean:4052568114275

Product details : FESTO 30992 SOLENOID VALVE


Solenoid valve MFH-5-1/8-L-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight331 g
Show UNSPSC/ECL@SS
£ 194.65 excl. VAT
/ Each
£ 233.58 incl. VAT
  • Usually arrives within 14 working days