SMC SS5Y3-50RF1-07B-KC4F MANIFOLD BASE

SY5000 multiple sub-plate

See technical informationSee documents

References

SMC:SS5Y3-50RF1-07B-KC4F
Rubix:2603661
brand logo

Technical specifications

Type5-port solenoid valve
Number of Ports5
See all Specifications

Documents

Product details : SMC SS5Y3-50RF1-07B-KC4F MANIFOLD BASE


Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)

Technical specifications


Attributes
Logistic Weight552 g
Type5-port solenoid valve
Number of Ports5
£ 134.68 excl. VAT
/ Each
£ 161.62 incl. VAT
  • Delivery usually within ( 11 ) days