FESTO 197048 SOLENOID VALVE MHP1-M4H-2/2G-M3-TC


Solenoid valve MHP1-M4H

References
festo:MHP1-M4H-2/2G-M3-TC
rubix:107A9961
manufacturer :197048
ean:4052568081744
MHP1-M4H-2/2G-M3-TC Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MHA1, MHP1
See all Specifications

Product details : FESTO 197048 SOLENOID VALVE MHP1-M4H-2/2G-M3-TC


Solenoid valve MHP1-M4H-2/2G-M3-TC Semi in-line valve for individual and manifold Mounting, very compact, with plug connector on top Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=14 l/min, Operating pressure=-0,9 - 2 bar

Technical specifications


Attributes
Logistic Weight21,55 g
TypeApplication-specific directional control valve MHA1, MHP1
Show UNSPSC/ECL@SS
£ 39.43 excl. VAT
/ Each
£ 47.32 incl. VAT
  • Delivery usually within ( 16 ) days