SMC VFS1130-5YOB-01F-Q 5 PORT SOLENOID VALVE


Solenoid Valve

References
smc:VFS1130-5YOB-01F-Q
rubix:394A2779
manufacturer :00126405
brand logo
brand logo
Technical specifications
TypeSolenoid Valve

Product details : SMC VFS1130-5YOB-01F-Q 5 PORT SOLENOID VALVE


Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF and G(PF) thread types.

Strengths

•VFS1000, body ported type valve
Manual override: non locking push style

Technical specifications


Attributes
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 111.37 excl. VAT
/ Each
£ 133.64 incl. VAT
  • Usually arrives within 14 working days