FESTO 525139 SOLENOID VALVE MHP3-MS1H-3/2G-1/8
Solenoid valve MHP3-MS1H
See technical informationSee documentsReferences
Festo:MHP3-MS1H-3/2G-1/8
Rubix:132A6588
Manufacturer :525139
EAN:4052568161286

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525139 SOLENOID VALVE MHP3-MS1H-3/2G-1/8
Solenoid valve MHP3-MS1H-3/2G-1/8 individual valve, fast switching. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 146,17 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 100.82 excl. VAT
/ Each
£ 120.98 incl. VAT
- Delivery usually within ( 2 ) days