FESTO 535904 SOLENOID VALVE MOFH-3-1/4-EX

Solenoid valve MOFH-3

See technical informationSee documents

References

Festo:MOFH-3-1/4-EX
Rubix:133A4489
Manufacturer :535904
EAN:4052568169541
MOFH-3-1/4-EX Solenoid valve

Technical specifications

Typevalve tiger classic
Number of Ports3
See all Specifications

Documents

Product details : FESTO 535904 SOLENOID VALVE MOFH-3-1/4-EX


Solenoid valve MOFH-3-1/4-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)136x35x60 mm
Logistic Weight236,8 g
Typevalve tiger classic
Number of Ports3
Volume flow rate800 l/min
£ 161.50 excl. VAT
/ Each
£ 193.80 incl. VAT
  • Delivery usually within ( 11 ) days