FESTO 14944 SOLENOID VALVE MVH-5/3G-3/8-B
Solenoid valve MVH-5/3
See technical informationSee documentsReferences
Festo:MVH-5/3G-3/8-B
Rubix:110A1522
Manufacturer :14944
EAN:4052568112585

Documents
Product details : FESTO 14944 SOLENOID VALVE MVH-5/3G-3/8-B
Solenoid valve MVH-5/3G-3/8-B With solenoid coil and manual override, without plug socket. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 282x81x45 mm |
|---|---|
| Logistic Weight | 980,1 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2200 l/min |
Show UNSPSC/ECL@SS
£ 430.37 excl. VAT
/ Each
£ 516.44 incl. VAT
- Delivery date on request
Contact a branch