References
Festo:VZWP-L-M22C-N1-250-V-2AP4-40
Rubix:392A1363
Manufacturer :1489989
EAN:4052568234126

Documents
Product details : FESTO 1489989 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-N1-250-V-2AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-N1-250-V-2AP4-40 1489989
Technical specifications
Attributes
| Logistic Weight | 1544,7 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
| Volume flow rate | 12250 l/min |
Show UNSPSC/ECL@SS
£ 252.37 excl. VAT
/ Each
£ 302.84 incl. VAT
- Delivery usually within ( 11 ) days