FESTO 534415 SOLENOID VALVE VMPA1-M1H-X-PI
Solenoid valve VMPA2-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-X-PI
Rubix:110A0900
Manufacturer :534415
EAN:4052568168032

Documents
Product details : FESTO 534415 SOLENOID VALVE VMPA1-M1H-X-PI
Solenoid valve VMPA1-M1H-X-PI For valve terminal MPA-S. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=255 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 59,2 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 3 |
| Volume flow rate | 255 l/min |
Show UNSPSC/ECL@SS
£ 103.34 excl. VAT
/ Each
£ 124.01 incl. VAT
- Delivery usually within ( 2 ) days