SMC SQ1C31N-51-C6-Q 5 PORT SOLENOID VALVE


Directional pneumatic control valve SMC

References
smc:00986228
rubix:2607124
brand logo
brand logo
Technical specifications
Type2 x 3/2, 4-way (N.F / N.O)

Product details : SMC SQ1C31N-51-C6-Q 5 PORT SOLENOID VALVE


The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
•Energy and cost savings - power consumption reduction.
•Easy maintenance:The valve unit is mountable with only one screw.It is easy to add or decrease the number of valve stations without
•A wide variety of pre-packaged wiring configurations.
•Improved security with optional built-in back pressure check valve.

Type of actuation: C (4 Position Dual 3 Port N.C./N.O.)
Seal Type: 1 (Rubber Seal)
Function: N (-COM)
Coil Voltage: 5 (24VDC)
Manual Override: Non-locking Push Style
Port Size: C6 (Side Ported ø6 One-touch Fitting)
Plug Mount Port: None
Manifold Block: w/o Manifold Block
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Type2 x 3/2, 4-way (N.F / N.O)
Show UNSPSC/ECL@SS
£ 98.32 excl. VAT
/ Each
£ 117.98 incl. VAT
  • Delivery usually within ( 4 ) days