SMC VQ7-8-FG-D-3NSC-Q ISO SOLENOID VALVE
VQ7-8 series 5/2 electric distributor and 5/3 ISO size 2
See technical informationReferences
SMC:VQ7-8-FG-D-3NSC-Q
Rubix:2609635
EAN:3618036552225

Product details : SMC VQ7-8-FG-D-3NSC-Q ISO SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
vq7-8 series 5/2 and 5/3 ISO size 2 electric distributor
Technical specifications
Attributes
| Logistic Weight | 816 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 151.74 excl. VAT
/ Each
£ 182.09 incl. VAT
- Delivery usually within ( 27 ) days