FESTO 575274 SOLENOID VALVE VUVS-L20-M32C-MD-G18-F7&

Solenoid Valve

See technical informationSee documents

References

Festo:VUVS-L20-M32C-MD-G18-F7-1C1
Rubix:110A9455
Manufacturer :575274
EAN:4052568103798
VUVS-L20-M32C-MD-G18-F7-1C1 Solenoid valve

Technical specifications

Typevalve vuvs
Number of Ports3
See all Specifications

Documents

Product details : FESTO 575274 SOLENOID VALVE VUVS-L20-M32C-MD-G18-F7&


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x60x30 mm
Logistic Weight187,6 g
Typevalve vuvs
Number of Ports3
Volume flow rate700 l/min
£ 60.63 excl. VAT
/ Each
£ 72.76 incl. VAT
  • Delivery usually within ( 2 ) days