References
Festo:MHJ9-QS-6-HF
Rubix:391A2948
Manufacturer :567790
EAN:4052568100698

Documents
Product details : FESTO 567790 SOLENOID VALVE
Solenoid valve MHJ9-QS-6-HF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=9 mm, Standard nominal flow rate=160 l/min, Operating pressure=0,5 - 6 bar
Solenoid valve MHJ9-QS-6-HF 567790
Technical specifications
Attributes
| Logistic Weight | 42,7 g |
|---|---|
| Type | quick-acting valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 160 l/min |
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
- Delivery usually within ( 2 ) days