References
SMC:VQZ115R-5LJ1-C4-PR-Q
Rubix:2609742

Product details : SMC VQZ115R-5LJ1-C4-PR-Q 3 PORT SOLENOID VALVE BODY PORTED
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 77.29 excl. VAT
/ Each
£ 92.75 incl. VAT
- Delivery usually within ( 4 ) days