FESTO 573725 SOLENOID VALVE

Solenoid valve

See technical informationSee documents

References

Festo:VMPA14-M1H-N-PI
Rubix:391A8182
Manufacturer :573725
EAN:4052568220976
VMPA14-M1H-N-PI Solenoid valve

Technical specifications

Typevalve for mpa
Number of Ports5
See all Specifications

Documents

Product details : FESTO 573725 SOLENOID VALVE


Solenoid valve VMPA14-M1H-N-PI Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=650 l/min, Operating pressure=3 - 10 bar
Solenoid Valve Vmpa14-M1H-N-Pi 573725

Technical specifications


Attributes
Logistic Weight93,31 g
Typevalve for mpa
Number of Ports5
Volume flow rate650 l/min
£ 113.37 excl. VAT
/ Each
£ 136.04 incl. VAT
  • Delivery usually within ( 2 ) days