References
Festo:VZWP-L-M22C-N38-130-1P4-40
Rubix:392A1377
Manufacturer :1489971
EAN:4052568233945

Documents
Product details : FESTO 1489971 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-N38-130-1P4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-N38-130-1P4-40 1489971
Technical specifications
Attributes
| Logistic Weight | 698,2 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
| Volume flow rate | 2100 l/min |
Show UNSPSC/ECL@SS
£ 173.49 excl. VAT
/ Each
£ 208.19 incl. VAT
- Delivery usually within ( 11 ) days