References
Festo:CPE10-M1CH-5JS-M7
Rubix:390A5311
Manufacturer :550226
EAN:4052568192099

Technical specifications
| Type | solenoid valve cpe10-m1ch-5js-m7 |
|---|---|
| Type of coupling | m7 |
| Body material | aluminium |
Documents
Product details : FESTO 550226 SOLENOID VALVE
solenoid valve CPE10-M1CH-5JS-M7 Very compact assembly, with M8 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=-0,9 - 10 bar
Solenoid Valve Cpe10-M1Ch-5Js-M7 550226
Technical specifications
Attributes
| Type | solenoid valve cpe10-m1ch-5js-m7 |
|---|---|
| Type of coupling | m7 |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | pneumatic port: m7; electrical connection: m8x1, 4-pin |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 170.53 excl. VAT
/ Each
£ 204.64 incl. VAT
- Delivery usually within ( 8 ) days