FESTO 8023570 SOLENOID VALVE

VMPA valve

See technical informationSee documents

References

Festo:VMPA14-M1H-I-S-G1/8-PI
Rubix:391A8168
Manufacturer :8023570
EAN:4052568278816
brand logo

Technical specifications

Type2x 2/2-way, monostable, normally closed solenoid valve (electrical actuation; pilot-controlled)
Type of couplingm8x1 electrical connector (4 pins)
Body materialaluminium
See all Specifications

Documents

Product details : FESTO 8023570 SOLENOID VALVE


solenoid valve VMPA14-M1H-I-S-G1/8-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=570 l/min, Operating pressure=3 - 10 bar
Solenoid valve

Technical specifications


Attributes
Type2x 2/2-way, monostable, normally closed solenoid valve (electrical actuation; pilot-controlled)
Type of couplingm8x1 electrical connector (4 pins)
Body materialaluminium
Voltage24 V
Connectiong1/8 (pneumatic ports 1-5); pilot air connections 12/14: m5; pilot exhaust-air connections 82/84: m5
Min. Operation temperature-5 °C
Max. Operation temperature50 °C
Min. service pressure 3 bar
Max. service pressure10 bar
  • Delivery usually within ( 11 ) days