Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO 400127-081 COIL
ASCO 400127-081 COIL
CM22 coil
References
asco:
400127-081
rubix:
394A3391
Technical specifications
Type
CM22 coil
Type of coupling
AC
Technical sheet / Technical file
Product details
Technical specifications
Product details : ASCO 400127-081 COIL
Coil Size 22 - 50/60 Hz class F
Technical specifications
Attributes
Type
CM22 coil
Type of coupling
AC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.57
excl. VAT
/
Each
£
31.88
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
CAMOZZI 24VDC SOLENOID U73
PARKER 331N03 3/2 VALVE
SMC SY3160-5MNZ-C4-Q 5/2 SINGLE SOL24VDC 4MM
SMC SYJ3233-5LOU-Q 5 PORT SOLENOID VALVE
SMC SYJ714-5DZ-Q 3 PORT SOLENOID VALVE
SMC SYJ712-5MNZ-01F-Q 3 PORT SOLENOID VALVE
SMC SY7220-3DZE-02F-F2-Q SOLENOID VALVE
FESTO 578808 SOLENOID VALVE
SMC VXD262NLA PILOT OPERATED 2 PORT SOLENOID VALVE
BURKERT 221641 BUKERT SOLENOID VALVE 230V AC 3/4 BSP
SMC VF3140-5DZ1 5 PORT SOLENOID VALVE
SMC SY5140R-5LOZ-Q 5 PORT SOLENOID VALVE
SMC SYJ7123-4DZ-01F-Q 5 PORT SOLENOID VALVE
FESTO 560711 SOLENOID VALVE
FESTO 577277 SOLENOID VALVE