Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 577298 SOLENOID VALVE
FESTO 577298 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VSNC-FT-B52-D-G14-FN-1A1
rubix:
391A8780
manufacturer :
577298
ean:
4052568262709
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577298 SOLENOID VALVE
solenoid valve VSNC-FT-B52-D-G14-FN-1A1 Valve function=5/2 bistable, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1350 l/min, Operating pressure=1,5 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.54
excl. VAT
/
Each
£
78.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ512-5LOU-M5-F-Q 3 PORT SOLENOID VALVE
SMC SYJ522-5MNZ-M5-Q 3/2 N.C 24VDC VALVE
SMC SY5140R-3DZ-Q 5 PORT SOLENOID VALVE
PARKER 331N03 3/2 VALVE
SMC VFA3330-02-X1 AIR OPERATED VALVE
PARKER INTERFACE PS1-E196
SMC SYJ5120-5MNZ-M5-Q 5/2 SINGLE SOL 24V DC BODY POR
FESTO 8023561 SOLENOID VALVE
FESTO 578814 SOLENOID VALVE
SMC SYJ7223-5LOZ-01F-Q 5 PORT SOLENOID VALVE
BURKERT 221604 VALVE SNOID 110V 6213A13 211A3
PARKER COIL ASSY 481865A2
FESTO 4514998 VALVE
FESTO 3013904 VALVE
SMC S07B0-5 5 PORT SOLENOID VALVE