FESTO 535925 SOLENOID VALVE MFH-5-1/4-S-B-EX


Solenoid valve MFH-5

References
festo:MFH-5-1/4-S-B-EX
rubix:110A1296
manufacturer :535925
ean:4052568169756
MFH-5-1/4-S-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535925 SOLENOID VALVE MFH-5-1/4-S-B-EX


Solenoid valve MFH-5-1/4-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1300 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistic Weight310,25 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 233.20 excl. VAT
/ Each
£ 279.84 incl. VAT
  • Delivery usually within ( 26 ) days