References
Festo:VUWG-L18-P53E-G14
Rubix:392A0131
Manufacturer :574273
EAN:4052568222741

Documents
Product details : FESTO 574273 PNEUMATIC VALVE
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 153,85 g |
|---|---|
| Type | 5/3-way valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 98.71 excl. VAT
/ Each
£ 118.45 incl. VAT
- Delivery usually within ( 6 ) days