SMC SV1A00K-5FU 5 PORT SOLENOID VALVE


Solenoid Valve

References
smc:SV1A00K-5FU
rubix:2607791
brand logo
brand logo
Technical specifications
Typesolenoid valve
Type of couplingplug-in

Product details : SMC SV1A00K-5FU 5 PORT SOLENOID VALVE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Fluid: air
•Operating pressure range: -100kPa to 0.7MPa
•Response time ms (at 0.5MPa): 18 or less
•Coil rated voltage: 12, 24VDC
•Ambient & fluid temperature: -10 to 50° C
•Enclosure: IP67 (based on IEC529)

Function: A (4 Position Dual 3 Port N.C./N.C.)
Pilot: Internal Pilot
Back Pressure Check: K (Built-in)
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: Non-locking Push Style

Technical specifications


Attributes
Typesolenoid valve
Type of couplingplug-in
Show UNSPSC/ECL@SS
£ 102.73 excl. VAT
/ Each
£ 123.28 incl. VAT
  • Delivery usually within ( 4 ) days