SMC SY3220-5DZ-C4-Q 5 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:SY3220-5DZ-C4-Q
Rubix:106A6939
brand logo

Technical specifications

Typesolenoid valve
Type of couplingdin terminal
Body materialaluminium
See all Specifications

Documents

Product details : SMC SY3220-5DZ-C4-Q 5 PORT SOLENOID VALVE


Improved product performance and reliability. It have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Valve size can be reduced. Saves energy and space.

Strengths

Increased flow
Power consumption is reduced by power saving circuit
Space saving/Improved operability

Technical specifications


Attributes
Typesolenoid valve
Type of couplingdin terminal
Body materialaluminium
Voltage24 V
Connectionone-touch fitting (ø4)
Max. Operation temperature50 °C
Min. service pressure 1.5 bar
Max. service pressure7 bar
£ 91.02 excl. VAT
/ Each
£ 109.22 incl. VAT
  • Delivery usually within ( 10 ) days