References
SMC:SYJ3143-5LOUD-Q
Rubix:265A1747
Manufacturer :SYJ3143-5LOUD-Q
EAN:3618036153286

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | lo: l-type plug connector without connector |
| Body material | steel zinc plated |
Documents
Product details : SMC SYJ3143-5LOUD-Q
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | lo: l-type plug connector without connector |
| Body material | steel zinc plated |
| Voltage | 24 V |
| Connection | rc(pt)1/8 (p, r ports) |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 7.1 bar |
Show UNSPSC/ECL@SS
£ 47.19 excl. VAT
/ Each
£ 56.63 incl. VAT
- Delivery usually within ( 4 ) days