References
Festo:VMPA2-M1BH-B-PI
Rubix:391A8270
Manufacturer :8022036
EAN:4052568257323

Technical specifications
| Type | solenoid valve vmpa2-m1bh-b-pi 8022036 |
|---|---|
| Type of coupling | qs-10 (quick push-in connector) |
| Body material | aluminium |
Documents
Product details : FESTO 8022036 SOLENOID VALVE
solenoid valve VMPA2-M1BH-B-PI Valve function=5/3 pressurised, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=520 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve VMPA2-M1BH-B-PI 8022036
Technical specifications
Attributes
| Type | solenoid valve vmpa2-m1bh-b-pi 8022036 |
|---|---|
| Type of coupling | qs-10 (quick push-in connector) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | plug m8x1, 4-pin |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 130.11 excl. VAT
/ Each
£ 156.13 incl. VAT
- Delivery usually within ( 6 ) days