References
Festo:VMPA14-M1H-D-G1/8-PI
Rubix:391A8135
Manufacturer :8023552
EAN:4052568278656

Technical specifications
| Type | 2x2/2-way, monostable, closed (solenoid valve) |
|---|---|
| Type of coupling | 4-pin m8x1 plugs |
| Body material | aluminium |
Documents
Product details : FESTO 8023552 SOLENOID VALVE
solenoid valve VMPA14-M1H-D-G1/8-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=570 l/min, Operating pressure=3 - 8 bar
solenoid valve
Technical specifications
Attributes
| Type | 2x2/2-way, monostable, closed (solenoid valve) |
|---|---|
| Type of coupling | 4-pin m8x1 plugs |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 pneumatic connections (ports 1-5) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 190.05 excl. VAT
/ Each
£ 228.06 incl. VAT
- Delivery usually within ( 11 ) days