SMC SY30M-05-P-3 INTERFACE REGULATOR

Solenoid Valve

See technical informationSee documents

References

SMC:SY30M-05-P-3
Rubix:393A3413
Manufacturer :00916696
EAN:3618036196016
brand logo

Technical specifications

Typeinterface regulator
Number of Ports1

Documents

Product details : SMC SY30M-05-P-3 INTERFACE REGULATOR


SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.

Technical specifications


Attributes
Typeinterface regulator
Number of Ports1
£ 60.65 excl. VAT
/ Each
£ 72.78 incl. VAT
  • Usually arrives within 14 working days