ASCO 55192009 PNEUMATIC VALVE


Pneumatic Valve

References
asco:55192009
rubix:394A3334
brand logo
brand logo
Technical specifications
TypePneumatic Valve

Product details : ASCO 55192009 PNEUMATIC VALVE


Spool Valve Series 551 Solenoid Air Operated 551 G1/4 Built-In Pilot 189 5/2 Without Coil Spring Return.

Strengths

•Available in two versions, mounted directly to actuators with NAMUR interface per VDI/VDE 3845 or threaded to mount on the pipe
Valve body in Aluminium, Brass, or Stainless steel 316L
Exhaust ports are pipeable, providing better protection against harsh environments
DIN, watertight, and explosion-proof solenoids are available for use in mission-critical and hazardous areas
Low-power constructions are ideal for remote and alternative power locations
Integral breather block vents to spring side of the actuator to exhaust, preventing corrosion
Single- and dual-solenoid constructions are available that mount in any position
Global Ex approvals; ATEX, IEC EX, NEPSI, CUTR, KOSHA, UL, CSA, InMetro
All ports of NAMUR on the same side for a better water , DUST protection
Available will all Explosion proof solenoids: Ex d, Ex mb, Ex ia/Ib, Ex e mb, NEMA
Available in an arctic version, suitable for use in temperatures as low as -60°C
Compact spool valve convertible from 3/2 to 5/2 with a single flow plate design

Technical specifications


Attributes
TypePneumatic Valve
Show UNSPSC/ECL@SS
£ 163.15 excl. VAT
/ Each
£ 195.78 incl. VAT
  • Usually arrives within 14 working days