References
Aventics:5728450420
Rubix:181A8599
Manufacturer :5728450420
EAN:3661475948814

Documents
Product details : AVENTICS VALVE 5728450420
Strengths
•4/2
Qn = 0.203 Cv
Pilot valve width : 22.5 mm
Pipe connection
Compressed air connection output : Ø 6
Electrical connection : Plug, EN 175301-803, form C
Manual override : with detent
Single solenoid
With air spring return
Pilot : Internal
Qn = 0.203 Cv
Pilot valve width : 22.5 mm
Pipe connection
Compressed air connection output : Ø 6
Electrical connection : Plug, EN 175301-803, form C
Manual override : with detent
Single solenoid
With air spring return
Pilot : Internal
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 4 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 189.94 excl. VAT
/ Each
£ 227.93 incl. VAT
- Delivery usually within ( 5 ) days
