FESTO 547155 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-ZH-A2-5C1
Rubix:391A8846
Manufacturer :547155
EAN:4052568186715

Documents
Product details : FESTO 547155 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 194 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 12 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 550 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 145.77 excl. VAT
/ Each
£ 174.92 incl. VAT
- Delivery usually within ( 26 ) days