References
SMC:VQZ1351-5MO1-Q
Rubix:392A6819
Manufacturer :00705392
Documents
Product details : SMC VQZ1351-5MO1-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
Fluid: air/inert gas
Operating pressure range: 0.1 - 0.7MPa
(high pressure type 1.0MPa)
Effective area mm 2 (Cv):
metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W, high pressure 1.5W:
metal seal 25 or less; rubber seal 30 or less
Ambient & fluid temperature: -10 to 50° C
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 97.24 excl. VAT
/ Each
£ 116.69 incl. VAT
- Usually arrives within 14 working days
