References
SMC:VNA701A-F50A
Rubix:231A2611
Manufacturer :00446091
Documents
Product details : SMC VNA701A-F50A 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.
Strengths
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 60C (no freezing)
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 60C (no freezing)
Technical specifications
Attributes
| Type | process valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 306.02 excl. VAT
/ Each
£ 367.22 incl. VAT
- Delivery usually within ( 23 ) days
