References
Festo:VUVS-LT30-M32C-MZD-G38-F8-1B2
Rubix:392A0053
Manufacturer :8036677
EAN:4052568429553

Documents
Product details : FESTO 8036677 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1600 l/min |
| Pressure range | 1/10 bar |
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
- Usually arrives within 14 working days