References
SMC:JSX21-SF302F-5DS
Rubix:265A1431
Manufacturer :JSX21-SF302F-5DS

Product details : SMC JSX21-SF302F-5DS
Direct Operated 2-Port Solenoid Valve
Applicable fluid: air, water, oil
Flow rate up to 25 l/min (water)
Orifice diameter: 1.6 to 7.1 mm
Port size: 1/8" to 3/8"
Body and coil material: stainless steel
Enclosure: IP67.
Strengths
Applicable fluid: air, water, oil
Flow rate up to 25 l/min (water)
Orifice diameter: 1.6 to 7.1 mm
Port size: 1/8" to 3/8"
Body and coil material: stainless steel
Enclosure: IP67.
Technical specifications
Attributes
| Type | smc jsx21-sf302f-5ds |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 5 l/min |
| Material | fkm/fpm |
| Pressure range | 0 - 0,7 mpa |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ Each
£ 80.76 incl. VAT
- Delivery usually within ( 8 ) days