FESTO 170284 SOLENOID VALVE CPE18-M2H-5/3GS-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5/3GS-1/4
Rubix:108A6272
Manufacturer :170284
EAN:4052568138202

Technical specifications
| Type | solenoid valve cpe18-m2h-5/3gs-1/4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170284 SOLENOID VALVE CPE18-M2H-5/3GS-1/4
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M2H-5/3GS-1/4 high packing density. Valve function=5/3 closed, Actuation type=electrical, Construction width=18 mm, Nominal flow=1450 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 312,71 g |
|---|---|
| Type | solenoid valve cpe18-m2h-5/3gs-1/4 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 238.00 excl. VAT
/ Each
£ 285.60 incl. VAT
- Delivery usually within ( 8 ) days