ASCONUMAT SCE238D005.24/DC SOLENOID VALVE 2/2NC BRASS NBR DN25 G1


Solenoid Valve

References
asco:E238D005-001
rubix:227A3428
brand logo
brand logo
Technical specifications
Type2/2

Product details : ASCONUMAT SCE238D005.24/DC SOLENOID VALVE 2/2NC BRASS NBR DN25 G1


Anti-waterhammer valve. Brass body. Power-assisted operation with attached diaphragm. Suitable for pneumatic suspension systems, packaging processes, water and wastewater treatment systems.
Max. permissible viscosity 37 cSt (mm2/s)

Strengths

•Two way valves for automatic control of water, air and inert gas and other gases/liquids compatible with the sealing materials used •Interchangeability of magnetic heads, AC and DC •The solenoid valves satisfy all relevant EU Directives

Applications

For air, neutral gas, light fuel oil, water

Technical specifications


Attributes
Type2/2
Show UNSPSC/ECL@SS
£ 188.66 excl. VAT
/ Each
£ 226.39 incl. VAT
  • Usually arrives within 14 working days